
Hex Nut, 7/8"-14, Steel, Plain, 10 PK
Mfr # 87FHSN2PL-10
Zoro # G614462970
product price: $29.15
/pk 10, $2.92/eaKey Features
Material
Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine
Wrench Size
1-5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87FHSN2PL-10
Zoro #
G614462970
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/8"-14
Wrench Size
1-5/16 in
Details
Item
Hex Nut
Material
Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine
Description
Slotted Hex Nuts have a slot on the outside surface of its hexagonal shape which are used for the insertion of a safety wire or cotter pin, creating a secure hold that prevents loosening or unscrewing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.