
Hex Nut, 7/8"-9, Grade 8, Zinc Yellow, 20 PK
Mfr # 87CFHN8Y-20
Zoro # G414465102
product price: $37.19
/pk 20, $1.86/eaKey Features
Thread Size
7/8"-9
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87CFHN8Y-20
Zoro #
G414465102
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/8"-9
Wrench Size
1-5/16 in
Details
Item
Hex Nut
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Coarse
Description
Finished Hex Nutsare a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place.This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.