
Hex Nut, M12-1.25, Class 10, Zinc Plated, 25 PK
Mfr # M12EFFHN10Z-25
Zoro # G714472640
product price: $7.79
/pk 25, $0.31/eaKey Features
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Extra Fine
Wrench Size
19 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12EFFHN10Z-25
Zoro #
G714472640
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.25
Wrench Size
19 mm
Details
Item
Hex Nut
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Extra Fine
Description
Finished Hex Nutsare a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place.This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.