Zoro Homepage

Hex Nut, M12-1.75, 316 Stainless Steel, Plain, 1000 PK

  • Mfr # M12CFHNA4-1000

  • Zoro # G114470611


product price: $575.99
/pk 1000, $0.58/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse
Wrench Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12CFHNA4-1000
Zoro #
G114470611
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Wrench Size
19 mm

Details

Item
Hex Nut
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse

Description

Finished Hex Nuts are a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place. This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.