
Hex Nut, M3-0.5, Class 8, Zinc Plated, 150 PK
Mfr # M3CFHN8Z-150
Zoro # G314473542
product price: $3.50
/pk 150, $0.02/eaSold in multiples of 4 for $14.00
Key Features
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse
Wrench Size
5.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3CFHN8Z-150
Zoro #
G314473542
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3-0.5
Wrench Size
5.5 mm
Details
Item
Hex Nut
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse
Description
Finished Hex Nuts are a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place. This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.