Zoro Homepage

Hex Nut, M4-0.7, Class 8, Zinc Plated, 1375 PK

  • Mfr # M4CFHN8Z-1375

  • Zoro # G114473902


product price: $20.55
/pk 1375, $0.01/ea

Key Features

Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse
Wrench Size
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4CFHN8Z-1375
Zoro #
G114473902
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.7
Wrench Size
7 mm

Details

Item
Hex Nut
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse

Description

Finished Hex Nuts are a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place. This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.