Zoro Homepage

Inch Alloy Allen Fine Thread Socket Head Cap Screws Bolts Black Oxide Assortment - 453 PCS

  • Mfr # Assortment Kit #302

  • Zoro # G014468770


product price: $171.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch, Metric
Head Type
Standard
Number of Pieces
453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Assortment Kit #302
Zoro #
G014468770
UPC #
681702144751
Country of Origin
Multiple

Details

Item
Socket Cap Screw Assortment Kit
System of Measurement
Inch, Metric
Head Type
Standard
Number of Pieces
453

Description

Inch & Metric - 18-8 Stainless Steel, A2-70 Stainless Steel, and CL12.9 Socket Cap Screw Assortment Kits


  • • 453 Pieces - High Quality Alloy Allen Fine Thread Socket Head Cap Screws Assortment
  • • Sizes and Quantities found in photos.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products