Zoro Homepage

Inch Alloy Socket Cap Screws Black Oxide Finish Assortment - 211 PCS

  • Mfr # Assortment Kit #193

  • Zoro # G414468158


product price: $63.95
/ea

Key Features

System of Measurement
Inch, Metric
Material
Alloy Steel
Number of Pieces
211
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Assortment Kit #193
Zoro #
G414468158
UPC #
769102993107
Country of Origin
Multiple

Details

Item
Socket Cap Screw Assortment Kit
System of Measurement
Inch, Metric
Material
Alloy Steel
Number of Pieces
211
Thread Type
Coarse

Description

Inch & Metric - 18-8 Stainless Steel, A2-70 Stainless Steel, and CL12.9 Socket Cap Screw Assortment Kits


  • • 211 Pieces - Alloy Allen Socket Cap Screws
  • • 1/4"-20, 5/16"-18, 3/8"-16 Diameters Included
  • • Protective Black Oxide Finish
  • • Includes: 18 Hole Plastic Locking Compartment Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.