
Inch Grade 8 Hex Flange Frame Bolts & Lock Nuts Black Assortment - 352 PCS
Mfr # Assortment Kit #166
Zoro # G514504152
product price: $185.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Assortment Kit #166
Zoro #
G514504152
UPC #
769102991202
Country of Origin
Multiple
Description
GR5, GR8, 18-8 Stainless Steel, A2-70 Stainless Steel, CL8.8, and CL10.9 Hex Flange Bolt Assortment Kits
- • High Quality Grade 8 Flange Bolt & Flange Lock Nut Assortment!
- • Bolts: Inch Grade 8 Hex Flange Bolts - Black Phosphate & Oil Finish
- • Nuts: Matching Hex Flange Top Lock Nuts GR8 Black Phosphate & Oil
- • Heavy Duty Locking Steel 24 Hole Compartment Tray (Dim: 13-3/8" Width x 2" Height x 9-1/4" Depth)
- • 1/4", 5/16", 3/8", & 1/2" Coarse Diameters Included (See photos for specific sizes)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.