
Inch & Metric Wall Mount Bolt & Nut Gauge Aluminum Black
Mfr # Gauges-BoltNutGauge-WallMount
Zoro # G514511372
product price: $99.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Gauges-BoltNutGauge-WallMount
Zoro #
G514511372
UPC #
681702232625
Country of Origin
Multiple
Description
BoltsandNuts.com offer a wide range of nuts, bolts, and screw measure gauges. These are great for checking dimensions and thread pitches of fasteners.
- • Inch and Metric & Coarse and Fine Threading
- • Wall Mountable
- • Tapped Holes to Check Bolt & Screw Threads
- • Threaded Posts to Check Nut Threads
- • Measures fractional bolts from size #6 to 1/2" up to 6" long
- • Measures metric bolts & screws from size 4mm to 14mm up to 15cm long
- • Made of durable 1" thick Aluminum Alloy
- • 1" thick x 20" Long x 4-7/16" Wide Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.