
Jam Nut, 1"-8, Brass, Plain, 10 PK
Mfr # 100CHJNB-10
Zoro # G914440326
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100CHJNB-10
Zoro #
G914440326
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1"-8
Details
Item
Jam Nut
Material
Brass
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Description
Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place. Nylon Insert Lock Nuts are a type of lock nut that has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.