Zoro Homepage

Jam Nut, 1"-8, Grade A, Zinc Plated, 10 PK

  • Mfr # 100CHJNTE2Z-10

  • Zoro # G114440102


product price: $57.89
/pk 10, $5.79/ea

Key Features

Thread Size
1"-8
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100CHJNTE2Z-10
Zoro #
G114440102
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8

Details

Item
Jam Nut
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse

Description

Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place. Nylon Insert Lock Nuts are a type of lock nut that has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.