Shop BOLTSANDNUTS.COM
See all product information
Create Account
Jam Nut, #10-32, Grade A, Zinc Plated, 1250 PK
- Mfr # 10FHJNTM2Z-1250
- Zoro # G014433037
product price:Â
$
91.55
/pk of 1250, $0.07/ea
Key Features
Thread Size
#10-32
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10FHJNTM2Z-1250
- Zoro #
- G014433037
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-32
Details
- Item
- Jam Nut
- Material Grade/Class
- Grade A
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Type
- Fine
Description
Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place. Nylon Insert Lock Nuts are a type of lock nut that has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.