
Jam Nut, 1/2"-20, 18-8 Stainless Steel, Plain, 25 PK
Mfr # 50FHJNSS-25
Zoro # G714462566
product price: $26.59
/pk 25, $1.06/eaKey Features
Thread Size
1/2"-20
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50FHJNSS-25
Zoro #
G714462566
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-20
Details
Item
Jam Nut
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine
Description
Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.