
Jam Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 250 PK
Mfr # 25CHJNSS-250
Zoro # G114445770
product price: $33.95
/pk 250, $0.14/eaKey Features
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25CHJNSS-250
Zoro #
G114445770
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Details
Item
Jam Nut
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Description
Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.