Shop BOLTSANDNUTS.COM
See all product information
Create Account
Jam Nut, 1/4"-28, 18-8 Stainless Steel, Plain, 100 PK
Mfr # 25FHJNTMSS-100
Zoro # G314446393
product price:Â
$
23.59
/pk 100, $0.24/ea
Key Features
Thread Size
1/4"-28
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25FHJNTMSS-100
- Zoro #
- G314446393
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Jam Nut
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- Fine
Description
Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place. Nylon Insert Lock Nuts are a type of lock nut that has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.