
Jam Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 75 PK
Mfr # 37CHJNSS-75
Zoro # G114453096
product price: $22.15
/pk 75, $0.30/eaKey Features
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37CHJNSS-75
Zoro #
G114453096
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Details
Item
Jam Nut
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Description
Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.