Shop BOLTSANDNUTS.COM

Jam Nut, 5/16"-18, 316 Stainless Steel, Plain, 500 PK

  • Mfr # 31CHJNSS/316-500
  • Zoro # G214443621

product price: 
$
111.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31CHJNSS/316-500
Zoro #
G214443621
UPC #
-
Country of Origin
Multiple
Item
Jam Nut
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse

Description

Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.

Ratings & reviews