
Jam Nut, 7/16"-20, 18-8 Stainless Steel, Plain, 70 PK
Mfr # 43FHJNSS-70
Zoro # G714461781
product price: $39.39
/pk 70, $0.56/eaKey Features
Thread Size
7/16"-20
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43FHJNSS-70
Zoro #
G714461781
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/16"-20
Details
Item
Jam Nut
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine
Description
Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.