Zoro Homepage

Jam Nut, 7/8"-9, 316 Stainless Steel, Plain, 20 PK

  • Mfr # 87CHJNSS/316-20

  • Zoro # G114465679


product price: $91.59
/pk 20, $4.58/ea
Free Shipping & Returns

Key Features

Thread Size
7/8"-9
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87CHJNSS/316-20
Zoro #
G114465679
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9

Details

Item
Jam Nut
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse

Description

Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.