Jam Nut, 9/16"-12, Grade A, Zinc Plated, 10 PK

  • Mfr # 56CHJNAZ-10

  • Zoro # G114462975


product price: $5.15
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.30

Key Features

Thread Size
9/16"-12
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56CHJNAZ-10
Zoro #
G114462975
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-12

Details

Item
Jam Nut
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse

Description

Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.