Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, M12-1.75, 316 Stainless Steel, Plain, 40 PK

  • Mfr # M12CHJNA4-40

  • Zoro # G114471083


product price: $51.25
/pk 40, $1.28/ea

Key Features

Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse
Wrench Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12CHJNA4-40
Zoro #
G114471083
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Wrench Size
19 mm

Details

Item
Jam Nut
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse

Description

Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.