
Jam Nut, M12-1.75, Class 4, Zinc Plated, 25 PK
Mfr # M12CHJN4Z-25
Zoro # G414471301
product price: $6.15
/pk 25, $0.25/eaSold in multiples of 2 for $12.30
Key Features
Material Grade/Class
Class 4
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse
Wrench Size
19 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12CHJN4Z-25
Zoro #
G414471301
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Wrench Size
19 mm
Details
Item
Jam Nut
Material Grade/Class
Class 4
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse
Description
Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.