Zoro Homepage

Jam Nut, M16-1.5, 18-8 Stainless Steel, Plain, 60 PK

  • Mfr # M16FHJNA2-60

  • Zoro # G114471595


product price: $79.95
/pk 60, $1.33/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Fine
Wrench Size
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16FHJNA2-60
Zoro #
G114471595
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-1.5
Wrench Size
24 mm

Details

Item
Jam Nut
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Fine

Description

Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.