Zoro Homepage

Jam Nut, M4-0.7, 18-8 Stainless Steel, Plain, 2500 PK

  • Mfr # M4CHJNA2-2500

  • Zoro # G114474060


product price: $119.99
/pk 2500, $0.05/ea
Free Shipping & Returns

Key Features

Thread Size
M4-0.7
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4CHJNA2-2500
Zoro #
G114474060
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.7
Wrench Size
7 mm

Details

Item
Jam Nut
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse

Description

Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.