
Jam Nut, M6-1.0, Class 4, Zinc Plated, 100 PK
Mfr # M6CHJN4Z-100
Zoro # G314475713
product price: $5.29
/pk 100, $0.05/eaSold in multiples of 2 for $10.58
Key Features
Material Grade/Class
Class 4
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse
Wrench Size
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6CHJN4Z-100
Zoro #
G314475713
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.0
Wrench Size
10 mm
Details
Item
Jam Nut
Material Grade/Class
Class 4
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse
Description
Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.