Zoro Homepage

Jam Nut, M8-1.0, Class 4, Zinc Plated, 200 PK

  • Mfr # M8FHJN4Z-200

  • Zoro # G114479218


product price: $23.85
/pk 200, $0.12/ea

Key Features

Material Grade/Class
Class 4
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Fine
Wrench Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8FHJN4Z-200
Zoro #
G114479218
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.0
Wrench Size
13 mm

Details

Item
Jam Nut
Material Grade/Class
Class 4
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Fine

Description

Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.