
Lock Nut, 1"-14, Grade L9, Zinc Yellow, 8 PK
Mfr # 100FHLNL9Y-8
Zoro # G114426120
product price: $646.99
/pk 8, $80.87/ea
Free Shipping & Returns
Key Features
Hex Type
Hex Collar
Material Grade/Class
Grade L9
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100FHLNL9Y-8
Zoro #
G114426120
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-14
Details
Item
Lock Nut
Hex Type
Hex Collar
Material Grade/Class
Grade L9
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Fine
Description
Made in the USA!Grade L-9 Collar Lock Nuts. Hex Lock Nuts are a type of fastener which locks parts with greater torque than regular nuts. They are often used when required for vibration isolation or tampering and loosening prevention.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.