
M10-1.5 Black Oxide Alloy Steel, 30 mm Length, 2 PK
Mfr # M10C30SSSADOG45HBO-2
Zoro # G114468588
product price:Â $4.89
/pk 2, $2.45/ea
Sold in multiples of 2 for $9.78
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M10-1.5
Screw Length
30 mm
Point Type
Dog
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10C30SSSADOG45HBO-2
Zoro #
G114468588
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10-1.5
Screw Length
30 mm
Overall Length
30 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Dog
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Style
Fully Threaded
Class
Class 45H
Thread Type
Coarse
Description
Dog Point Set Screws are designed with an extended flat tip, which is used to guide these parts into pre-drilled holes. The extended tip is most commonly used to locate into a machined groove on a shaft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.