M10-1.5 Plain 18-8 Stainless Steel, 10 mm Length, 1000 PK

  • Mfr # M10C10SSSACUPA2-1000

  • Zoro # G814469472


product price:  $268.99
/pk 1000, $0.27/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M10-1.5
Screw Length
10 mm
Point Type
Cup
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M10C10SSSACUPA2-1000
Zoro #
G814469472
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.5
Screw Length
10 mm
Overall Length
10 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Cup Point Set Screws feature a hex drive at one end and a cup-shaped indentation at the other. The thin edge of the cup end digs into the contact surface for high holding power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.