M10-1.5, Steel, 15.7 mm Wd, 24.6 mm Lg, 50 PK

  • Mfr # M10CSWNPL/4-50

  • Zoro # G814467720


product price:  $42.19
/pk 50, $0.84/ea

Key Features

Thread Size
M10-1.5
Material
Steel
Finish
Plain
Base Width
15.7 mm
Base Length
24.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10CSWNPL/4-50
Zoro #
G814467720
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.5
Base Width
15.7 mm
Base Length
24.6 mm
Base Thickness
3.1 mm
Pilot Height
2.3 mm

Details

Material
Steel
Finish
Plain

Description

4 Projection Spot Weld Nuts are a type of industrial fastener that are equipped with four, large, uniformly shaped, weld projections that ensure exceptionally strong and reliable welds. They also feature a countersunk locating pilot that enables accurate insertion of a mated component into the threaded hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.