M10-1.50 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 100 mm Length, 4 PK

  • Mfr # M10C100BSHCS12BO/D-4

  • Zoro # G114468632


product price: $15.39
/pk 4, $3.85/ea

Key Features

Button Head
Hex Drive
Thread Size
M10-1.50
Screw Length
100 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10C100BSHCS12BO/D-4
Zoro #
G114468632
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
100 mm
Drive Size
6 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Class
Class 12.9
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.