
M10-1.50 Socket Head Cap Screw, Button, Plain 316 Stainless Steel, 35 mm Length, 90 PK
Mfr # M10C35BSHCSA4/D-90
Zoro # G114469196
product price: $219.99
/pk 90, $2.44/ea
Free Shipping & Returns
Key Features
Button Head
Thread Size
M10-1.50
Screw Length
35 mm
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10C35BSHCSA4/D-90
Zoro #
G114469196
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10-1.50
Screw Length
35 mm
Details
Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Button
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.