M10-1.50 Socket Head Cap Screw, Low Profile, Black Oxide Steel, 70 mm Length, 8 PK

  • Mfr # M10C70LSHCS10BO/D-8

  • Zoro # G114468403


product price: $38.95
/pk 8, $4.87/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M10-1.50
Screw Length
70 mm
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10C70LSHCS10BO/D-8
Zoro #
G114468403
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
70 mm
Drive Size
8 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
System of Measurement
Metric
Thread Style
Partially Threaded
Class
Class 10.9
Thread Type
Coarse

Description

Low Head Socket Cap Screws have a reduced height compared to standard socket cap screws and are often used in mechanical applications where a low profile is needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products