
M10-1.50 Socket Head Cap Screw, Low Profile, Plain 18-8 Stainless Steel, 20 mm Length, 100 PK
Mfr # M10C20LSHCSA2/D-100
Zoro # G114469134
product price: $309.99
/pk 100, $3.10/ea
Free Shipping & Returns
Key Features
Low Profile Head
Thread Size
M10-1.50
Screw Length
20 mm
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10C20LSHCSA2/D-100
Zoro #
G114469134
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10-1.50
Screw Length
20 mm
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Low Profile
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Low Head Socket Cap Screws have a reduced height compared to standard socket cap screws and are often used in mechanical applications where a low profile is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.