M12-1.75, 1000 mm, 316 Stainless Steel, 25 PK

  • Mfr # M12C1000RODA4-25

  • Zoro # G714492310


product price: $616.99
/pk 25, $24.68/ea
Free Shipping & Returns

Key Features

Overall Length
1000 mm
Material
316 Stainless Steel
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12C1000RODA4-25
Zoro #
G714492310
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Overall Length
1000 mm

Details

Material
316 Stainless Steel
Thread Type
Coarse

Description

Fully threaded rods are used to join and stabilize structures or objects, often into ceilings or walls and used with coupling nuts in tension assemblies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.