Zoro Homepage

M12-1.75, 1000 mm, Class 4.6, 2 PK

  • Mfr # M12C1000ROD46Z-2

  • Zoro # G114491982


product price: $26.99
/pk 2, $13.50/ea

Key Features

Overall Length
1000 mm
Material Grade/Class
Class 4.6
Thread Type
Coarse
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12C1000ROD46Z-2
Zoro #
G114491982
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Overall Length
1000 mm

Details

Material Grade/Class
Class 4.6
Thread Type
Coarse
Finish
Zinc Plated

Description

Fully threaded rods are used to join and stabilize structures or objects, often into ceilings or walls and used with coupling nuts in tension assemblies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.