M12-1.75 Black Oxide Alloy Steel, 30 mm Length, 10 PK
- Mfr # M12C30SSSADOG45HBO-10
- Zoro # G114468144
product price:Â
$
24.69
/pk of 10, $2.47/ea
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M12-1.75
Screw Length
30 mm
Point Type
Dog
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12C30SSSADOG45HBO-10
- Zoro #
- G114468144
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive Type
- Hex
- Point Type
- Dog
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Thread Type
- Coarse
- Class
- Class 45H
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M12-1.75
- Screw Length
- 30 mm
- Overall Length
- 30 mm
Description
Dog Point Set Screws are designed with an extended flat tip, which is used to guide these parts into pre-drilled holes. The extended tip is most commonly used to locate into a machined groove on a shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.