M12-1.75 Socket Head Cap Screw, Socket, Zinc Plated Alloy Steel, 50 mm Length, 200 PK

  • Mfr # M12C50SHCS12Z/D-200

  • Zoro # G114469363


product price:  $471.99
/pk 200, $2.36/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Screw Length
50 mm
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12C50SHCS12Z/D-200
Zoro #
G114469363
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
50 mm
Drive Size
10 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Class
Class 12.9
Thread Type
Coarse

Description

Socket Cap Screws are known for their high tensile strength and durability, and are commonly used in applications such as machinery, automobiles, and heavy equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products