
M16-2.0, 18-8 Stainless Steel, Plain, 200 PK
Mfr # M16CACORNNA2-200
Zoro # G014493857
product price: $454.99
/pk 200, $2.27/ea
Free Shipping & Returns
Key Features
Thread Size
M16-2.0
Material
18-8 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16CACORNNA2-200
Zoro #
G014493857
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M16-2.0
Details
Material
18-8 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse
Description
Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.