Zoro Homepage

M16-2.0, 316 Stainless Steel, Plain, 5 PK

  • Mfr # M16CACORNNA4-5

  • Zoro # G514493760


product price: $32.79
/pk 5, $6.56/ea

Key Features

Material
316 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16CACORNNA4-5
Zoro #
G514493760
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.0

Details

Material
316 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse

Description

Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.