Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M16-2.0, Class 6, Zinc Plated, 48 mm Lg, 150 PK

  • Mfr # M16C48NCPL6Z-150

  • Zoro # G314491812


product price: $309.99
/pk 150, $2.07/ea
Free Shipping & Returns

Key Features

Material Grade/Class
Class 6
Finish
Zinc Plated
Overall Length
48 mm
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16C48NCPL6Z-150
Zoro #
G314491812
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.0
Overall Length
48 mm

Details

Material Grade/Class
Class 6
Finish
Zinc Plated
Thread Type
Coarse

Description

Coupling Nuts are long, cylindrical and have internal threads on both ends, allowing them to be screwed onto two separate threaded rods and joined together securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.