
M16-2.00 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 45 mm Length, 8 PK
Mfr # M16C45BSHCS12BO/D-8
Zoro # G114468717
product price: $36.85
/pk 8, $4.61/eaKey Features
Button Head
Hex Drive
Thread Size
M16-2.00
Material
Alloy Steel
Finish
Black Oxide
Drive Size
10 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16C45BSHCS12BO/D-8
Zoro #
G114468717
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M16-2.00
Screw Length
45 mm
Drive Size
10 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Class
Class 12.9
Thread Type
Coarse
Thread Style
Fully Threaded
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.