
M2-0.4 Black Oxide Alloy Steel, 3 mm Length, 25 PK
Mfr # M2C03SSSACUP45HBO-25
Zoro # G614476755
product price:Â $3.75
/pk 25, $0.15/ea
Sold in multiples of 4 for $15.00
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M2-0.4
Screw Length
3 mm
Point Type
Cup
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2C03SSSACUP45HBO-25
Zoro #
G614476755
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M2-0.4
Screw Length
3 mm
Overall Length
3 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Class
Class 45H
Thread Type
Coarse
Thread Style
Fully Threaded
Description
Cup Point Set Screws feature a hex drive at one end and a cup-shaped indentation at the other. The thin edge of the cup end digs into the contact surface for high holding power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.