Shop BOLTSANDNUTS.COM

M2-0.40 x 8 mm Torx Pan Machine Screw, Zinc Plated 10000 PK

  • Mfr # M2C08SDPHMSZ-10000
  • Zoro # G814471840

product price: 
$
436.99
/pk of 10000, $0.04/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
System of Measurement
Metric
Thread Size
M2-0.40
Finish
Zinc Plated
Thread Style
Fully Threaded
Grade
Class 4.8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M2C08SDPHMSZ-10000
Zoro #
G814471840
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M2-0.40
Fastener Length
8 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Grade
Class 4.8

Description

Star Drive Pan Head Machine Screws are a type of screw that are characterized by their unique head design and the star drive system.Typically used in holding machinery together.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.