Shop BOLTSANDNUTS.COM
See all product information
Create Account
M3-0.5 Alloy Steel, 12 mm Length, 500 PK
- Mfr # M3C12NTSSSADOG45HBO-500
- Zoro # G214473239
product price:Â
$
3,490.99
/pk of 500, $6.98/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Thread Size
M3-0.5
Screw Length
12 mm
Overall Length
12 mm
Point Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3C12NTSSSADOG45HBO-500
- Zoro #
- G214473239
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Point Material
- Nylon
- Material
- Alloy Steel
- Item
- Set Screw
- Class
- Class 45H
- Thread Type
- Coarse
Dimensions
- Thread Size
- M3-0.5
- Screw Length
- 12 mm
- Overall Length
- 12 mm
Description
Alloy Nylon-Tip Set Screws are a type of fastener that have a pre-applied pellet of nylon inserted into the set screw end. This nylon tip is extra-soft and minimizes the damage that can occur from metal on metal contact - commonly used to join a pulley, collar, coupling, or gear to a shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.