M3-0.5 Black Oxide Alloy Steel, 8 mm Length, 25 PK

  • Mfr # M3C08SSSACUP45HBO-25

  • Zoro # G814476999


product price:  $7.35
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.70

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M3-0.5
Screw Length
8 mm
Point Type
Cup
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M3C08SSSACUP45HBO-25
Zoro #
G814476999
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.5
Screw Length
8 mm
Overall Length
8 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Class
Class 45H
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Cup Point Set Screws feature a hex drive at one end and a cup-shaped indentation at the other. The thin edge of the cup end digs into the contact surface for high holding power.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.