M3-0.50 Socket Head Cap Screw, Button Flanged, Plain 18-8 Stainless Steel, 6 mm Length, 200 PK
- Mfr # M3C06BFSHCSA2/D-200
- Zoro # G814473226
product price:Â
$
13.29
/pk of 200, $0.07/ea
Key Features
Button Flanged Head
Thread Size
M3-0.50
Screw Length
6 mm
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3C06BFSHCSA2/D-200
- Zoro #
- G814473226
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Type
- Button Flanged
- System of Measurement
- Metric
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M3-0.50
- Screw Length
- 6 mm
Description
A2-70 Stainless Steel Button Flange Socket Cap Screws are a type of fastener that combines the properties of socket cap screws and flange bolts. These are often used in applications where a smooth surface is desired or when the hole is counterbored.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.