
M3-0.50 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 20 mm Length, 200 PK
Mfr # M3C20BSHCSA2/D-200
Zoro # G114476323
product price: $11.35
/pk 200, $0.06/eaKey Features
Button Head
Thread Size
M3-0.50
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3C20BSHCSA2/D-200
Zoro #
G114476323
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3-0.50
Screw Length
20 mm
Drive Size
5 mm
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.