
M3-0.50 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 6 mm Length, 50 PK
Mfr # M3C06BSHCSA2/D-50
Zoro # G114473520
product price: $3.50
/pk 50, $0.07/eaSold in multiples of 4 for $14.00
Key Features
Button Head
Thread Size
M3-0.50
Screw Length
6 mm
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3C06BSHCSA2/D-50
Zoro #
G114473520
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3-0.50
Screw Length
6 mm
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.